40-3NP C/L SC TYPE
Description
40-3NP C/L SC TYPE CONNECTING LNK ; NIC.PLATED SPRING CLIP TYPE
Part # 40-3NPCL
BDI # 21574645
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Global Part Number GPN:
602667
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
HT40B13
Description
HT40B13 1/2 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E40B13H
BDI # 913586
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Global Part Number GPN:
572911
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
HT40B25
Description
HT40B25 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E40B25H
BDI # 913598
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Global Part Number GPN:
572944
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
HT40B20
Description
HT40B20 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E40B20H
BDI # 913593
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
573000
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
HT40B17
Description
HT40B17 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E40B17H
BDI # 913590
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Global Part Number GPN:
573078
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore