PHP 42-8M-20TB
Description
PHP 42-8M-20TB PULLEY ; NON-RETURNABLE
Part # PHP 42-8M-20TB
BDI # 1289581
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
110
Inch - Metric:
Metric
Outside Diameter - Inch:
4.157
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
106.95
Mounting Method:
Bushed
P42-8MGT-20
Description
P42-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082042
BDI # 1125725
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.739
Inch - Metric:
Metric
Outside Diameter - Inch:
4.157
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Metric
Outside Diameter - Inch:
4.157
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577304
Pitch Diameter - Millimeter:
106.959