Features
Pitch Diameter - Inch:
4.261
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.216
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
108.229
Mounting Method:
Bushed
P68-5MGT-15
Description
P68-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77091068
BDI # 1125862
Features
Pitch Diameter - Inch:
4.261
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.216
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
108.229
Mounting Method:
Bushed