PHP 31-8M-30TB
Description
PHP 31-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 31-8M-30TB
BDI # 1289600
Features
Pitch Diameter - Inch:
3.108
Flange Outside Diameter - Millimeter:
90
Inch - Metric:
Metric
Outside Diameter - Inch:
3.054
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
78.94
Mounting Method:
Bushed
PHP 31-8M-50TB
Description
PHP 31-8M-50TB PULLEY ; NON-RETURNABLE
Part # PHP 31-8M-50TB
BDI # 1289630
Features
Pitch Diameter - Inch:
3.108
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.054
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
78.94
Mounting Method:
Bushed