PHP 42-14M-115TB
Description
PHP 42-14M-115TB PULLEY ; NON-RETURNABLE
Part # PHP 42-14M-115TB
BDI # 1289770
Features
Pitch Diameter - Inch:
7.369
Flange Outside Diameter - Millimeter:
209
Inch - Metric:
Metric
Outside Diameter - Inch:
7.259
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
187.17
Mounting Method:
Bushed