P90-14MGT-115
Description
P90-14MGT-115 SYNCHRONOUS PULLEY ; 90GROVES 14MM P 115MM W
Part # 77111090
BDI # 1125904
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.604
Face Width - Inch:
5.26
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
115
PHP 10SPB450TB
Description
PHP 10SPB450TB PULLEY ; NON-RETURNABLE
Part # PHP 10SPB450TB
BDI # 1282358
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.992
Outside Diameter - Millimeter:
457
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4545
Number of Grooves:
10
PHP 10SPB500TB
Description
PHP 10SPB500TB PULLEY ; NON-RETURNABLE
Part # PHP 10SPB500TB
BDI # 1282373
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.961
Outside Diameter - Millimeter:
507
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4545
Number of Grooves:
10
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
10
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.126
Outside Diameter - Millimeter:
409.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
4545
Number of Grooves:
8