Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580386
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
5
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
103
Face Width - Inch:
4.055
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
90
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.64
Outside Diameter - Millimeter:
473.456
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581626
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
J
Number of Grooves:
4
5 8V 1900 J
Description
5 8V 1900 J V-BELT SHEAVE ; 8V BELT SIZE 19" OD J SERIES 5 GROOVE
Part # 5 8V 1900 J
BDI # 621094
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580540
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
5