Features
Pitch Diameter - Inch:
4.934
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Inch
Outside Diameter - Inch:
4.88
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
125.32
Mounting Method:
Rough Bore
14MPC-31S-90X1.500 MPB
Description
14MPC-31S-90X1.500 MPB SYNC PULLEY
Part # 14MPC31S90MPB
BDI # 998128
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.934
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Inch
Outside Diameter - Inch:
4.88
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
125.32
Mounting Method:
Rough Bore
PHP 31-8M-30RSB
Description
PHP 31-8M-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 31-8M-30RSB
BDI # 1289951
Features
Pitch Diameter - Inch:
3.108
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.057
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
78.94
Mounting Method:
Rough Bore
PHP 31-8M-20RSB
Description
PHP 31-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 31-8M-20RSB
BDI # 1289915
Features
Pitch Diameter - Inch:
3.108
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.057
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
78.94
Mounting Method:
Rough Bore