5 C 102 Q
Description
5 C 102 Q V-BELT SHEAVE ; 5GR C 10.2" PD BORED FOR Q1 BUSHING
Part # 5 C 102 Q
BDI # 21981697
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
5
6 B 110 Q
Description
6 B 110 Q V-BELT SHEAVE ; 6GR B 11" PD BORED FOR Q1 BUSHING
Part # 6 B 110 Q
BDI # 21975161
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
6
5 C 106 Q
Description
5 C 106 Q V-BELT SHEAVE ; 5GR C 10.6" PD BORED FOR Q1 BUSHING
Part # 5 C 106 Q
BDI # 21981701
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
5
6 B 160 Q
Description
6 B 160 Q V-BELT SHEAVE ; 6GR B 16" PD BORED FOR Q1 BUSHING
Part # 6 B 160 Q
BDI # 21975177
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
6
5TC102
Description
5TC102 V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
Part # 1009893
BDI # 319273
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Split Taper Bushing | Arm Style | Type 15
Global Part Number GPN:
14660
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
5