8B124R
Description
8B124R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B
Part # 1011154
BDI # 329928
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Split Taper Bushing | Arm Style | Type 15
Global Part Number GPN:
14955
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
8B184R
Description
8B184R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B
Part # 1011444
BDI # 329931
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Split Taper Bushing | Arm Style | Type 15
Global Part Number GPN:
14950
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
6 C 110 R
Description
6 C 110 R V-BELT SHEAVE ; 6GR C 11" PD BORED FOR R1 BUSHING
Part # 6 C 110 R
BDI # 21975192
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.4
Outside Diameter - Millimeter:
289.56
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
6 C 160 R
Description
6 C 160 R V-BELT SHEAVE ; 6GR C 16" PD BORED FOR R1 BUSHING
Part # 6 C 160 R
BDI # 21975225
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
6 C 150 R
Description
6 C 150 R V-BELT SHEAVE ; 6GR C 15" PD BORED FOR R1 BUSHING
Part # 6 C 150 R
BDI # 21975220
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.4
Outside Diameter - Millimeter:
391.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6