10X2-SH STR
Description
10X2-SH STR COMPANION PULLEY ; 2" STRIGHT FACE VARIABLE SPEED
Part # 102S
BDI # 992983
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Other Features:
QD Bushing | Arm Style | Bore Size 1-11/16 has No Keyway
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Other Features:
QD Bushing | Arm Style | Bore Size 1-11/16 has No Keyway
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Other Features:
QD Bushing | Arm Style | Bore Size 1-11/16 has No Keyway
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
QD Bushing | Arm Style | Bore Size 1-11/16 has No Keyway
Mounting Method:
Bushed
Belt Series:
J
Bushing Size:
SH
Number of Grooves:
6