PHS 06B-1TBH23
Description
PHS 06B-1TBH23 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1TBH23
BDI # 1284738
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.754
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
Simplex Type
Global Part Number GPN:
570488
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
PHS 06B-1DSTB23
Description
PHS 06B-1DSTB23 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSTB23
BDI # 1284724
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.754
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.954
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore