06BTB95
Description
06BTB95 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB95
BDI # 613258
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
11.342
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.561
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569753
Pitch Diameter - Millimeter:
288.08
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
13.609
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.829
Other Features:
Simplex Type
Global Part Number GPN:
570243
Pitch Diameter - Millimeter:
345.68
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.029
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.247
Pitch Diameter - Millimeter:
254.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
11.342
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.561
Other Features:
Simplex Type
Global Part Number GPN:
570135
Pitch Diameter - Millimeter:
288.08
Mounting Method:
Rough Bore
PHS 06B-1TB114
Description
PHS 06B-1TB114 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1TB114
BDI # 1284763
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.609
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.829
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
345.68
Mounting Method:
Bushed