PHS 06B-2TBH23
Description
PHS 06B-2TBH23 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2TBH23
BDI # 24759352
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.754
Inch - Metric:
Metric
Material:
Steel
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
2.754
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
Duplex Type
Global Part Number GPN:
570103
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
PHS 06B-2BH23
Description
PHS 06B-2BH23 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH23
BDI # 1284794
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.754
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.954
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
D06B23 X 25MM 8MMX3.3MM KW 2SS
Description
D06B23 X 25MM 8MMX3.3MM KW 2SS SPROCKET ; 25MM BORE 23T 8MMX3.3MM KEYWAY
Part # D06B23 X 25MM 8MMX3.3MM KW 2SS
BDI # 24536826
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
Duplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
D06B23H X 12MM RSB
Description
D06B23H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B23H X 12MM RSB
BDI # 22378032
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore