PHS 06B-2TBH25
Description
PHS 06B-2TBH25 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2TBH25
BDI # 1292286
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Duplex Type
Global Part Number GPN:
569634
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
D06BTB25
Description
D06BTB25 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB25
BDI # 607118
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570033
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed
PHS 06B-2BH25
Description
PHS 06B-2BH25 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH25
BDI # 1284798
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
D06B25H X 12MM RSB
Description
D06B25H X 12MM RSB ; POR ROLLER CHAIN SPROCKET
Part # D06B25
BDI # 22378036
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore