Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
15.122
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.414
Other Features:
Simplex Type
Global Part Number GPN:
569947
Pitch Diameter - Millimeter:
384.11
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
12.736
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
Simplex Type
Global Part Number GPN:
569450
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Rough Bore
08BTB114
Description
08BTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB114
BDI # 613345
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
18.146
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.439
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569924
Pitch Diameter - Millimeter:
460.91
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
15.281
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Simplex Type
Global Part Number GPN:
569635
Pitch Diameter - Millimeter:
388.15
Mounting Method:
Rough Bore
08BTB96
Description
08BTB96 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB96
BDI # 613380
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
15.281
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570293
Pitch Diameter - Millimeter:
388.15
Mounting Method:
Bushed