PHS 08B-2BH25
Description
PHS 08B-2BH25 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2BH25
BDI # 1285271
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
D08BTB25
Description
D08BTB25 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08BTB25
BDI # 607177
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569913
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Bushed
PHS 08B-2TBH25
Description
PHS 08B-2TBH25 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2TBH25
BDI # 1285328
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Duplex Type
Global Part Number GPN:
570077
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
D08B25H X 16MM RSB
Description
D08B25H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B25H X 16MM RSB
BDI # 22379610
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore