Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
15.281
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Duplex Type
Global Part Number GPN:
569396
Pitch Diameter - Millimeter:
388.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.281
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.573
Pitch Diameter - Millimeter:
388.15
Mounting Method:
Rough Bore
PHS 08B-2TB96
Description
PHS 08B-2TB96 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2TB96
BDI # 1285350
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
15.281
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
388.15
Mounting Method:
Bushed