E100B23
Description
E100B23 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B23
BDI # 608349
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Other Features:
Triplex Type
Global Part Number GPN:
30766
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Global Part Number GPN:
573117
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
E100B23 X 2-7/8 MTO
Description
E100B23 X 2-7/8 MTO CHAIN SPROCKET
Part # E100B23 X 2-7/8 MTO
BDI # 24628224
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore
E100B23H X 2-15/16
Description
E100B23H X 2-15/16 SPROCKET ; 2-15/16" BORE
Part # E100B23H X 2-15/16
BDI # 24721438
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore