Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
PHS 12B-1TBH23
Description
PHS 12B-1TBH23 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1TBH23
BDI # 1286036
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
PHS 12B-1AH23
Description
PHS 12B-1AH23 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1AH23
BDI # 1285844
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
PHS 12B-1DSTB23
Description
PHS 12B-1DSTB23 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1DSTB23
BDI # 1286010
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed