Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.36
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.36
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Rough Bore
PHS 12B-1TB96
Description
PHS 12B-1TB96 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1TB96
BDI # 1286070
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
22.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.36
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
22.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.36
Other Features:
Simplex Type
Global Part Number GPN:
570809
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Rough Bore
12BTB96
Description
12BTB96 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB96
BDI # 614859
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
22.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.36
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
571007
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Bushed