PHS 12B-2BH23
Description
PHS 12B-2BH23 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2BH23
BDI # 1286099
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
PHS 12B-2TBH23
Description
PHS 12B-2TBH23 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2TBH23
BDI # 1286147
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Duplex Type
Global Part Number GPN:
570136
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
D12BTB23
Description
D12BTB23 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12BTB23
BDI # 607348
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569886
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore