15BP28
Description
15BP28 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE PLASTIC
Part # 54164
BDI # 173181
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
1.317
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
1.369
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
33.452
Mounting Method:
Rough Bore
15BSS28
Description
15BSS28 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE STAINLESS
Part # 54188
BDI # 173205
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
1.317
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.369
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
33.452
Mounting Method:
Rough Bore