15BP30
Description
15BP30 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE PLASTIC
Part # 54166
BDI # 173183
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
1.411
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
1.463
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
35.839
Mounting Method:
Rough Bore
15BSS30
Description
15BSS30 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE STAINLESS
Part # 54189
BDI # 173206
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
1.411
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.463
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
35.839
Mounting Method:
Rough Bore