15BP36
Description
15BP36 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE PLASTIC
Part # 54172
BDI # 173189
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
1.692
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
1.744
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
42.977
Mounting Method:
Rough Bore
15BSS36
Description
15BSS36 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE STAINLESS
Part # 54191
BDI # 173208
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
1.692
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.744
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
42.977
Mounting Method:
Rough Bore