H160R18
Description
H160R18 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # 1179076
BDI # 312351
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
Split Taper Bushing
Global Part Number GPN:
10387
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Bushed
H160R19
Description
H160R19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1179084
BDI # 312352
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Other Features:
Split Taper Bushing
Global Part Number GPN:
10388
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Global Part Number GPN:
31491
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Rough Bore
H160R23
Description
H160R23 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160R23
BDI # 918627
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.752
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Bushed
160A22
Description
160A22 ROLLER CHAIN SPROCKET ; 2" P 22T 1-1/2" MIN PLAIN BORE A PLATE
Part # 160A22
BDI # 615962
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Global Part Number GPN:
31494
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Rough Bore