Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.752
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Rough Bore
D160B23
Description
D160B23 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B23
BDI # 607521
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.752
Other Features:
Duplex Type
Global Part Number GPN:
30538
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Rough Bore