A2040-SS-1-CL
Description
A2040SS C/L CP CHAIN CONNECTING LINK ; 2040 CHAIN 1" CHAIN PITCH COTTERED
Part # A2040SSCL
BDI # 904401
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
2040
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602413
Chain Series:
Double Pitch Drive
Internal Special Features:
Corrosion Resistant
A2040SS RIV 10FT
Description
A2040SS RIV ROLLER CHAIN ; 2040 1" PITCH RIVETED 10/BOX
Part # A2040SSRB
BDI # 904403
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
2040
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Double Pitch Drive
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
2040B20H
Description
2040B20H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2040B20
BDI # 17158985
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.46
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572160
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
2.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.33
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35776
Pitch Diameter - Millimeter:
54.661
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
1.852
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35774
Pitch Diameter - Millimeter:
47.041
Mounting Method:
Rough Bore