PHC 20B-3DRX5MTR
Description
PHC 20B-3DRX5MTR ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 20B-3DRX5MTR
BDI # 1280539
Features
Roller Width - Inch:
0.77
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Dacromet Plated Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
PHC 20B-3C/L
Description
PHC 20B-3C/L ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 20B-3C/L
BDI # 1280712
Features
Roller Width - Inch:
0.77
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
Features
Roller Width - Inch:
0.77
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
Features
Roller Width - Inch:
0.77
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
PHS 20B-3C114
Description
PHS 20B-3C114 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-3C114
BDI # 1286880
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
45.365
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
46.098
Pitch Diameter - Millimeter:
1152.27
Mounting Method:
Rough Bore