PHS 24B-1TB114
Description
PHS 24B-1TB114 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1TB114
BDI # 1286981
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
54.438
Inch - Metric:
Metric
Material:
Steel
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
1382.72
Mounting Method:
Bushed
24BTB19H
Description
24BTB19H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB19H
BDI # 617704
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
9.113
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570937
Pitch Diameter - Millimeter:
231.48
Mounting Method:
Bushed
24BTB13H
Description
24BTB13H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB13H
BDI # 617698
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
6.268
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570021
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Bushed
24BTB15H
Description
24BTB15H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB15H
BDI # 617700
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570911
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Bushed
PHS 24B-1TBH13
Description
PHS 24B-1TBH13 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1TBH13
BDI # 1286984
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.268
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Bushed