Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.874
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.693
Pitch Diameter - Millimeter:
352.39
Mounting Method:
Rough Bore
24BTB29H
Description
24BTB29H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB29H
BDI # 617714
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
13.874
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.693
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569914
Pitch Diameter - Millimeter:
352.39
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.874
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.693
Pitch Diameter - Millimeter:
352.39
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
13.874
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.693
Other Features:
Simplex Type
Global Part Number GPN:
571062
Pitch Diameter - Millimeter:
352.39
Mounting Method:
Rough Bore
PHS 24B-1TB29
Description
PHS 24B-1TB29 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1TB29
BDI # 1287005
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.874
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.693
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
352.39
Mounting Method:
Bushed