Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
28.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.522
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Rough Bore
24CTB60
Description
24CTB60 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB60
BDI # 617757
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
28.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569605
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
28.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.522
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Rough Bore
24A60
Description
24A60 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 24A60
BDI # 23072628
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
28.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.522
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
28.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Simplex Type
Global Part Number GPN:
570800
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Rough Bore