Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.386
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.022
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
24A13
Description
24A13 X 20MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 24A13
BDI # 23072604
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.268
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
4.386
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.022
Other Features:
Simplex Type
Global Part Number GPN:
570694
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
24BTB13H
Description
24BTB13H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB13H
BDI # 617698
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
6.268
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570021
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Bushed
PHS 24B-1TBH13
Description
PHS 24B-1TBH13 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1TBH13
BDI # 1286984
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.268
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Bushed