24CTB68
Description
24CTB68 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB68
BDI # 617758
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
32.479
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.345
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570220
Pitch Diameter - Millimeter:
824.97
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
34.388
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.256
Pitch Diameter - Millimeter:
873.46
Mounting Method:
Rough Bore
PHS 24B-1TB68
Description
PHS 24B-1TB68 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1TB68
BDI # 1287018
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
32.479
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.345
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
824.97
Mounting Method:
Bushed
24CTB72
Description
24CTB72 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB72
BDI # 617759
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
34.388
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.256
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570662
Pitch Diameter - Millimeter:
873.46
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
32.479
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.345
Pitch Diameter - Millimeter:
824.97
Mounting Method:
Rough Bore