28A27
Description
28A27 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 28A27
BDI # 23072638
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.023
Pitch Diameter - Millimeter:
382.88
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
12.852
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.783
Other Features:
Simplex Type
Global Part Number GPN:
571001
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Rough Bore
28A42
Description
28A42 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 28A42
BDI # 23072640
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.418
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.402
Pitch Diameter - Millimeter:
594.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
11.187
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Simplex Type
Global Part Number GPN:
569119
Pitch Diameter - Millimeter:
284.14
Mounting Method:
Rough Bore