PHS 28B-1TB95
Description
PHS 28B-1TB95 SPROCKET ; NON-RETURNABLE
Part # PHS 28B-1TB95
BDI # 1287158
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
52.929
Inch - Metric:
Metric
Material:
Steel
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
1344.39
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
52.929
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
1344.39
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
52.929
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
1344.39
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing