PHS 28B-1TB48
Description
PHS 28B-1TB48 SPROCKET ; NON-RETURNABLE
Part # PHS 28B-1TB48
BDI # 1287151
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
26.757
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.75
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
679.63
Mounting Method:
Bushed
28A42
Description
28A42 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 28A42
BDI # 23072640
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.418
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.402
Pitch Diameter - Millimeter:
594.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.418
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.402
Pitch Diameter - Millimeter:
594.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
21.192
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.169
Other Features:
Simplex Type
Global Part Number GPN:
569437
Pitch Diameter - Millimeter:
538.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
25.087
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.077
Pitch Diameter - Millimeter:
637.22
Mounting Method:
Rough Bore