Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
6.761
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
Simplex Type
Global Part Number GPN:
569500
Pitch Diameter - Millimeter:
171.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
6.761
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
Simplex Type
Global Part Number GPN:
571129
Pitch Diameter - Millimeter:
171.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
6.211
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.011
Other Features:
Simplex Type
Global Part Number GPN:
569784
Pitch Diameter - Millimeter:
157.75
Mounting Method:
Rough Bore
28BTB11H
Description
28BTB11H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB11H
BDI # 618069
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
6.211
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.011
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569338
Pitch Diameter - Millimeter:
157.75
Mounting Method:
Bushed
28A11
Description
28A11 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 28A11
BDI # 23072634
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.211
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.011
Pitch Diameter - Millimeter:
157.75
Mounting Method:
Rough Bore