35BS11 5/8
Description
35BS11 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 11T 5/8" BORE
Part # 35BS11 5/8
BDI # 618628
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
With 2 Set Screw
Global Part Number GPN:
32345
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Finished Bore
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
35BS20 1
Description
35BS20 1 ROLLER CHAIN SPROCKET ; 3/8" P 20T 1" BORE
Part # 35BS20 1
BDI # 618704
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
33003
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
35BS21 5/8
Description
35BS21 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 21T 5/8" BORE
Part # 35BS21 5/8
BDI # 618714
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Global Part Number GPN:
32372
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
35A48
Description
35A48 ROLLER CHAIN SPROCKET ; 3/8" P 48T 19/32" MIN PLAIN A PLATE
Part # 35A48
BDI # 618605
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Global Part Number GPN:
31620
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore