Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.59
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Rough Bore
35BTB112
Description
35BTB112 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB112
BDI # 618877
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32015
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Bushed
35BS84 3/4
Description
35BS84 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 84T 3/4" BORE
Part # 35BS84 3/4
BDI # 618867
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
10.029
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.247
Other Features:
With 2 Set Screw
Global Part Number GPN:
32577
Pitch Diameter - Millimeter:
254.74
Mounting Method:
Finished Bore
35BS84 1
Description
35BS84 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 35BS84 1
BDI # 618863
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
10.029
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.247
Other Features:
With 2 Set Screw
Global Part Number GPN:
33039
Pitch Diameter - Millimeter:
254.74
Mounting Method:
Finished Bore
35BS96 1 1/8
Description
35BS96 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 35BS96 1 1/8
BDI # 618873
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Other Features:
With 2 Set Screw
Global Part Number GPN:
33356
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Finished Bore