Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.194
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
E35B25H
Description
E35B25H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B25H
BDI # 608466
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Triplex Type
Global Part Number GPN:
30784
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore