Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Split Taper Bushing
Global Part Number GPN:
571188
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed
D40B13H
Description
D40B13H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D40B13H
BDI # 607735
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
Duplex Type
Global Part Number GPN:
30590
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
Features
Roller Width - Inch:
0.309
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
Synergy Series
Features
Roller Width - Inch:
0.309
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.309
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No