H4859C12F X 6-1/2
Description
H4859C12F X 6-1/2 ; POR FB 6-7/16IN MINUS-0/PLUS-.002
Part # H4859C12F-6H
BDI # 18692825
Features
Chain Pitch - Inch:
6
Chain Size:
4859
Chain Pitch - Millimeter:
152.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.182
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
588.823
Mounting Method:
Finished Bore