T60B45 X 3.4785 KW 2SS HT
Description
T60B45 X 3.4785 KW 2SS HT SPROCKET ; MTO HARDENED TEETH KELLOGG SPECIAL
Part # T60B45 X 3.4785 KW 2SS HT
BDI # 22464928
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore
E60B15H 1-1/8
Description
E60B15H 1-1/8 RLR CHAIN SPROCKET ; 15 TEETH 3.98MM OUTSIDE DIA
Part # E60B15H 1-1/8
BDI # 21552805
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
E60B42 X 70MM KW 2SS
Description
E60B42 X 70MM KW 2SS SPROCKET
Part # E60B42 X 70MM KW 2SS
BDI # 23183959
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
E60B24H X 60MM KW 2SS
Description
E60B24H X 60MM KW 2SS SPROCKET
Part # E60B24H X 60MM KW 2SS
BDI # 23183961
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
E60B25H X 1-5/8 KW 2SS
Description
E60B25H X 1-5/8 KW 2SS SPROCKET
Part # E60B25H X 1-5/8 KW 2SS
BDI # 24333078
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore