E60B12H
Description
E60B12H ROLLER CHAIN SPROCKET ; ROUGH BORE 60-3 CHAIN 12T 3 ROW
Part # E60B12H
BDI # 608619
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Triplex Type
Global Part Number GPN:
30852
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.978
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
PHC 60H-3CX10FT
Description
PHC 60H-3CX10FT ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 60H-3CX10FT
BDI # 1280310
Features
Roller Width - Inch:
0.495
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
HT60B21
Description
HT60B21 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E60B21H
BDI # 913628
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Global Part Number GPN:
573032
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore