D80R23H
Description
D80R23H ROLLER CHAIN SPROCKET ; 1" P 23T HT DOUBLE BORE FOR R BUSH
Part # D80R23H
BDI # 608156
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Split Taper Bushing
Global Part Number GPN:
571294
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568091
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
D80B23H
Description
D80B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D80B23H
BDI # 608114
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Duplex Type
Global Part Number GPN:
30696
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
D80R23
Description
D80R23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1174986
BDI # 312031
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Split Taper Bushing
Global Part Number GPN:
10051
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Global Part Number GPN:
37301
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore