D80C31 X 3.50 KW 2SS MTO
Description
D80C31 X 3.50 KW 2SS ROLLER CHN SPRKT
Part # D80C31 X 3.50 KW 2SS MTO
BDI # 24299715
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.434
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Finished Bore
D80B31 X 3-1/4 KW 2SS MTO
Description
D80B31 X 3-1/4 KW 2SS MTO CHAIN SPROCKET ; 80CHAIN 31T
Part # D80B31 X 3-1/4 KW 2SS MTO
BDI # 23870530
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.434
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Finished Bore