E80R25
Description
E80R25 ROLLER CHAIN SPROCKET ; BUSHED 80-3 CHAIN 25T B-HUB ONE SIDE
Part # E80R25
BDI # 608722
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Split Taper Bushing
Global Part Number GPN:
571392
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.516
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
E80B25H
Description
E80B25H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E80B25H
BDI # 608690
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Triplex Type
Global Part Number GPN:
30886
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
HT80B25
Description
HT80B25 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E80B25H
BDI # 913649
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Global Part Number GPN:
572595
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore