C2040 SS RIV 10FT
Description
C2040SS RIV CONVEYING CHAIN ; C2040 1" PITCH RIVETED 10/BOX
Part # C2040SSRB
BDI # 904414
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
C2040-1-CL
Description
C2040 C/L SC CHAIN CONNECTING LINK ; C2040 CHAIN 1" CHAIN PITCH SPRING CLIP
Part # C2040CL
BDI # 903674
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602623
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With A2 Attachment | Lambda Series
Chain Series:
Double Pitch Conveyor
Internal Special Features:
Sintered Bushing
C2040 RIV 2LSA1 10FT
Description
C2040 RIV 2L/SA-1 10FT ROLLER CHAIN ; 10'/BOX
Part # C2040SA12LRB
BDI # 22377271
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With SA1 Attachment | Attachment Spacing at Every 2 Link
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Other Features:
With SK1 Attachment | Neptune Series
Chain Series:
Double Pitch Conveyor
Internal Special Features:
Corrosion Resistant