C2052 RIV 6LSA2 10FT
Description
C2052 RIV 6L/SA-2 10FT ROLLER CHAIN ; 10'/BOX
Part # C2052SA26LRB
BDI # 22379014
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2052
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With SA2 Attachment | Attachment Spacing at Every 6 Link
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
1.25
Chain Size:
C2052
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
Number of Strands:
1
C2052 RIV 4LD3 10FT
Description
C2052 RIV 4L/D-3 10FT ROLLER CHAIN ; 10'/BOX
Part # C2052D34LRB
BDI # 22378982
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2052
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With D3 Attachment | Attachment Spacing at Every 4 Link
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2052
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
PHC C2052X10FT
Description
PHC C2052X10FT ROLLER CHAIN ; NON-RETURNABLE
Part # PHC C2052X10FT
BDI # 1291599
Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
1.25
Chain Size:
C2052
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No